Panasonic Capacitor 150μF 10V DC 1 set 1000 pieces

Sebelum PPN:
Rp34.999.900
Spesifikasi
AS ONE Part Number65-7053-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSCON Solid Electrolytic SVP Series Panasonic's OS-CON SVP electrolytic capacitors employ a solid aluminum composition with highly conductive polymers.
Surface mount 2000 hours guaranteed @ +105°C Excellent noise rejection Long life High voltage High reliability Low ESR rating, high ripple current Halogen free Wealth model.
Applications These aluminum capacitors are used in industrial PCs, motor drivers, measurement
Feature
Specification
*Quantity: 1 reel (1000 pieces) *Technology: Polymer *Capacitance: 150μF *Voltage: 10V dc *Mounting type: Surface mount *Equivalent series resistance: 35mΩ *Lead spacing: 3.2mm *Tolerance: ±20 %*Length: 6.9mm*Height: 6.9mm*Dimensions: 8 (Dia) x 6.9mm*Series: SVP*Electrolyte type: Solid*Dissipation factor: 12%

Ulasan Produk

Tidak ada ulasan