Panasonic Capacitor 1200μF, 10V dc, EEUFK1A122L

Sebelum PPN:
Rp129.900
Spesifikasi
Capacitance1200μF
Dimensions (mm)8(Dia.)x20
Height (mm)20
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life3000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)10dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FK Series: 6.3 to 16 V. Panasonic FK Series Type A electrolytic capacitors offer low impedance (30 to 40% lower than the Panasonic FC Series) and high durability. Endurance is 3000 to 5000 hours at +105°C (depending on case size). AEC-Q200 qualified (some deviations apply). Miniaturized solution (30 to 40% smaller than the FC Series). Low ESR. High reliability. Long life. High ripple current. Applications. Panasonic FK Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment.

Ulasan Produk

Tidak ada ulasan