Panasonic Capacitor 1200μF 6.3V dc 1 bag 200 pieces

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number65-6984-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 820→1500μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution.These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified radial lead type low ESR small size high reliability low impedance high ripple current.
Applications Panasonic FC Type A electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.
Feature
Specification
*Capacitance: 1200μF *Voltage: 6.3V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 20mm*Height: 20mm*Operating temperature Min: -55°C*Diameter: 8mm* Operating temperature Max: +105°C*Lead spacing: 3.5mm*Equivalent series resistance: 15 mΩ, 16 mΩ, 65 mΩ

Ulasan Produk

Tidak ada ulasan