Panasonic Capacitor 100μF, 63V dc, EEETG1J101UP

Sebelum PPN:
Rp229.900
Spesifikasi
Capacitance100μF
Dimensions (mm)10(Dia.)x10.2
Height (mm)10.2
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)63dc
polarityWith polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TG Aluminum Electrolytic Capacitor Series. Panasonic TG Series Type V electrolytic capacitors boast a long lifespan of 1000 to 2000 hours (depending on case size) at 125°C. These surface-mount capacitors offer a compact solution, being 40% smaller than the Panasonic TA Series. Features and Benefits: AEC-Q200 qualified (some deviations apply), low ESR (low temperature), long life, high reliability, high ripple current, low impedance, surface mount, high heat resistance. Applications: Panasonic TG Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, inverters, motor drivers, power supplies, measuring instruments, HEMS, BEMS, FEMS, and other applications. Other suitable applications include base stations, PCs, data centers, and ICT applications such as wireless charging. TG Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan