Panasonic Capacitor 100μF, 6.3V dc, EEEHB0J101P

Sebelum PPN:
Rp80.900
Spesifikasi
Capacitance100μF
Dimensions (mm)6.3(Dia.)x5.8
Height (mm)5.8
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)6.3dc
polarityWith polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HB Series Aluminum Electrolytic Capacitors 105°C. Panasonic HB Series Type V electrolytic capacitors offer a 2000-hour endurance rating at +105°C. These surface-mount capacitors have a low profile. AEC-Q200 qualified (some deviations apply). Some capacitors in this series are heat-resistant to high reflow temperatures. High ripple current, high reliability, low impedance, and long life are available. Applications. Panasonic HB Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, power supplies, inverters, motor drivers, measuring instruments, HEMS, BEMS, and FEMS. Other suitable applications include ICT equipment such as PCs, base stations, data centers, and wireless charging. HB Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include lighting, medical equipment, office equipment, power tools, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan