Panasonic Capacitor 100μF, 50V dc, EEEHD1H101P

Sebelum PPN:
Rp209.900
Spesifikasi
Capacitance100μF
Dimensions (mm)10(Dia.)x10.2
Height (mm)10.2
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life5000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)50dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HD Series. Panasonic HD Series Type V electrolytic capacitors offer a 5000-hour endurance rating at +105°C. Products with part number suffix "A" and voltages from 6.3 to 35 V can withstand the high temperatures of lead-free reflow soldering. AEC-Q200 qualified (some deviations apply). High ripple current. High reliability. Low impedance. Long life. Surface mount. Applications. Panasonic HD Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, inverters, motor drivers, power supplies, measuring instruments, HEMS, BEMS, FEMS, and other applications. Other suitable applications include ICT applications such as base stations, wireless charging, PCs, and data centers. HD Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include medical equipment, office equipment, power tools, lighting, power management, automotive infotainment, comfort accessories and safety.

Ulasan Produk

Tidak ada ulasan