Panasonic Capacitor 100μF, 35V dc, EEUHD1V101

Sebelum PPN:
Rp179.900
Spesifikasi
Capacitance100μF
Dimensions (mm)6.3(Dia.)x11.2
Height (mm)11.2
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life1000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HD Series, Panasonic. Boasting a long life of 1000 to 2000 hours (depending on case size) at +105°C, this radial capacitor is a smaller version of the NHG-A series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic's HD Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan