Panasonic Capacitor 100μF, 25V dc, EEUEB1E101S

Sebelum PPN:
Rp79.900
Spesifikasi
Capacitance100μF
Dimensions (mm)6.3(Dia.)x11.2
Height (mm)11.2
Lead Spacing (mm)2.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EB(A) Series. Panasonic EB Series Type A Electrolytic Capacitors offer a durable solution. These radial capacitors are highly durable and have a long lifespan of 5,000 to 10,000 hours. Long life. High ripple current. High reliability. DC leakage current: I≤ 0.01 CV or 3 (μA) (whichever is greater) after applying the rated operating voltage for 2 minutes at +20°C. Radial leads. Applications. Panasonic EB Series Type A Electrolytic Capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan