Panasonic Capacitor 100μF, 100V dc, EEVFK2A101M

Sebelum PPN:
Rp70.900
Spesifikasi
Capacitance100μF
Dimensions (mm)16(Dia.)x16.5
Height (mm)16.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)793
Service Life5000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)100dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
AEC-Q200 Qualified. FK Series. Panasonic FK Series electrolytic capacitors boast a long lifespan of 2000 to 5000 hours (depending on case size) at +105°C. They contribute to miniaturization. Compared to the FC Series, they are 30 to 40% smaller in size and 40 to 60% lower in impedance. Product Features: Low ESR, High reliability, High ripple current, Low impedance, Long life, Surface mount. Applications: Panasonic FK Series electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, motor drivers, inverters, measuring instruments, power supplies, HEMS, BEMS, FEMS, and other applications. Other suitable applications include ICT equipment such as PCs, base stations, data centers, and wireless charging. FK Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan