Panasonic Capacitor 1000μF, 50V dc, EEUHD1H102

Sebelum PPN:
Rp159.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)12.5(Dia.)x25
Height (mm)25
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)50dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HD Series, Panasonic. Boasting a long life of 1000 to 2000 hours (depending on case size) at +105°C, this radial capacitor is a smaller version of the NHG-A series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic's HD Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan