Panasonic Capacitor 1000μF, 25V DC, EEUFR1E102 (Elco)

Sebelum PPN:
Rp269.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x20
Height (mm)20
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life10000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Not applicable to automotive applications. FR Series: 6.3 to 25 V. Panasonic FR Series Type A electrolytic capacitors offer low ESR (similar to the FM Series). These radial capacitors offer excellent durability of 5,000 to 10,000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, and high ripple current. Applications. Panasonic FR Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan