Panasonic Capacitor 1000μF, 25V dc, EEUFK1E102L

Sebelum PPN:
Rp289.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x25
Height (mm)25
Lead Spacing (mm)5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCar: AEC-Q200
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FK Series 25 to 35 V. Panasonic FK Series Type A electrolytic capacitors offer low impedance (30 to 40% lower than the Panasonic FC Series) and high durability. Endurance is 3000 to 5000 hours at +105°C (depending on case size). AEC-Q200 qualified (some deviations apply). Compact solution (30 to 40% smaller than the FC Series). Low ESR. High reliability. Long life. High ripple current. Applications. Panasonic FK Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment.

Ulasan Produk

Tidak ada ulasan