Panasonic Capacitor 1000μF, 16V DC, EEUFM1C102 (Elco)

Sebelum PPN:
Rp209.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x20
Height (mm)20
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life5000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)16dc
polarityWith polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FM Series: 6.3 to 16 V. Panasonic FM Series Type A electrolytic capacitors offer low impedance (40 to 70% lower than the Panasonic FC Series) and high durability. Endurance is 2000 to 7000 hours at +105°C (depending on case size). High reliability, long life, and high ripple current. Applications. Panasonic FM Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan