Panasonic Capacitor 1000μF 25V DC 1 bag 5 pieces (Elco)

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7139-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK series type V
Panasonic FK series type V electrolytic capacitors have a long life of 2000 to 5000 hours (depending on case size) at +105°C. Contributes to miniaturization. Compared to the FC series, the size is 30 → 40% smaller and the impedance is 40 → 60% lower.
AEC-Q200 certified (some deviations apply) Low ESR High reliability High ripple current Low impedance Long life Surface
Feature
Specification
*Capacitance: 1000μF*Voltage: 25V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 12.5 (Dia.) x 13.5mm*Height: 13.5mm*Operating temperature Min: -55°C*Diameter: 12.5 mm*Operating temperature Max: +105°C*Life span: 5000h*Equivalent series resistance: 60mΩ

Ulasan Produk

Tidak ada ulasan