Panasonic Capacitor 10000μF, 6.3V dc, EEUFC0J103S

Sebelum PPN:
Rp459.900
Spesifikasi
Capacitance10000μF
Dimensions (mm)18(Dia.)x25
Height (mm)25
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life5000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)6.3dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FC Series: 1800 to 15000 μF. Panasonic FC Series Type A Electrolytic Capacitors are a durable, low-impedance solution. These aluminum capacitors boast a long lifespan of 1000 to 5000 hours. AEC-Q200 qualified, radial lead type, low ESR, small size, high reliability, low impedance, high ripple current. Applications. Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.

Ulasan Produk

Tidak ada ulasan