Panasonic Capacitor 10000μF, 25V dc, EEUHD1E103

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance10000μF
Dimensions (mm)18(Dia.)x35.5
Height (mm)35.5
Lead Spacing (mm)7.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HD Series, Panasonic. Boasting a long life of 1000 to 2000 hours (depending on case size) at +105°C, this radial capacitor is a smaller version of the NHG-A series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic's HD Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan