Panasonic Capacitor 10000μF 6.3V DC 1 bag 50 pieces

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number65-6981-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 1800 → 15000 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC type A electrolytic capacitors are AEC-
Feature
Specification
*Capacitance: 10000μF *Voltage: 6.3V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 18 (Dia.) x 25mm*Height: 25mm*Operating temperature Min: -55°C*Diameter: 18mm* Operating temperature Max: +105°C*Lead spacing: 7.5mm*Ripple current: 2.74A

Ulasan Produk

Tidak ada ulasan