Panasonic Board mounted type low power consumption signal relay HY series

Sebelum PPN:
Rp149.900
Spesifikasi
Contact Configuration1c
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V dc Contact Configuration = SPDT Switching Current = 1 A Terminal Type = Through Hole Coil Resistance = 960 Ω Maximum Switching Voltage DC = 60V dc Application Type = Automotive Length = 12mm Depth = 7.4mm Height = 10.1mm Dimensions = 12 x 7.4 x 10.1mm Operating Temperature Max = +70°C HY Series Relays. These PCB mount automotive relays are non-polarized and have gold-clad twin contacts that ensure contact reliability. Typical applications for these automotive relays include automotive equipment, pushbutton devices , portable video tape recorders and audio devices and computer peripherals. High sensitivity of 150mW High reliability gold plated contacts Sealed construction Suitable for use on automotive equipment, push button devices, portable video tape recorders,audio devices and computer peripherals

Ulasan Produk

Tidak ada ulasan