Panasonic Axial fan Power supply: 12 V dc DC 60 x 60 x 25mm

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-8063-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimensions: 40 x 40 x 10 mm, 60 x 60 x 25 mm, 80 x 80 x 25 mm, 92 x 92 x 25 mm, 120 x 120 x 25 mm, 120 x 120 x 38 mm Rated operating voltage: 5 V dc, 12 V dc, 24 V dc, (48 V dc ASFN1B series only) Different rotation speeds per model Fan blocking prevention Reverse polarity, overvoltage protection Frame: Plastic Long life Quiet operation Available with lock sensor output as option (alarms if fan is blocked)Dimensions: 60 x 60 x 25 mm Rated voltage: 12 V dc, 24 V dc Multiple rotation speeds per model Block protection with auto-restart Reverse polarity and overvoltage protection Optional: lock sensor output (alarms if fan is blocked)
Feature
Specification
*Dimensions: 60 x 60 x 25mm*Height: 60mm*Width: 60mm*Depth: 25mm*Termination type: Lead wire*Noise level: 19dB(A)*Bearing type: Ball*Code number: 184-6756

Ulasan Produk

Tidak ada ulasan