Panasonic Automotive Relay 12V dc, 1c Contact Plug-in Type

Sebelum PPN:
Rp199.900
Spesifikasi
Coil Electricity (W)1.5
Coil Voltage (V)12/dc
Contact ConfigurationSPDT
Maximum Switching Voltage (DC V)14
Number of Poles1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)1
Terminal TypeEasy connection
Type of SignPlugin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic CM Series Automotive Relays. These automotive micro ISO relays are compact and available with through-hole or plug-in terminals. Typical applications include fan motors, heaters, headlamps, air compressors, EPS, ABS, blower fans, defoggers, and other automotive systems. Features: Micro ISO terminals. Compact size: L20 x W15 x H22 mm. High-capacity 35 A load switching in a compact package. Employs international standard ISO terminal arrangement.

Ulasan Produk

Tidak ada ulasan