Panasonic Automotive Relay 12V dc SPNO Plug-in Type 1 Box 50 Pieces

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8059-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic CM Series Automotive RelaysThese automotive micro ISO relays are small and available with through hole and plug-in terminals. Typical applications include fan motors, heaters, headlamps, air compressors, EPS, ABS, blower fans, defoggers and other automotive systems.
FeaturesMicro ISO terminalsSmall size: L20 x W15 x H22 mm Small and high capacity 35 A load switching Adopts international standard ISO terminal arrangement
Feature
Specification
*Coil voltage: 12V dc*Coil power: 1.5W*Coil resistance: 96Ω*Contact configuration: SPNO*Number of poles: 1*Switching current: 35A*Maximum switching voltage DC: 14V dc*Mounting type: Plug-in*Terminal type: Plug-in*Operating temperature Min: -40°C*Code number: 173-8929

Ulasan Produk

Tidak ada ulasan