Panasonic Automotive relay 12V dc 1c contact panel mount type

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-8096-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic CB Series Automotive RelaysPanasonic CB Series High Power Automotive Relays are high switching capacity relays with ISO terminal arrangement in a small (22 x 26 mm) space saving housing. Typical applications include automobiles, construction equipment, agricultural machinery, etc.
Mini ISO terminal arrangement
Feature
Specification
*Coil voltage: 12V dc*Coil power: 1.4W*Coil resistance: 103Ω*Contact configuration: SPDT*Number of poles: 1*Switching current: 40A*Maximum switching voltage DC: 14V dc*Mounting type: Panel mount*Terminal type: Easy connection*Depth: 26mm*Code number: 699-5960

Ulasan Produk

Tidak ada ulasan