IDEC Rectangular Pilot Lights Diameter 16 A6 Series (Lampu Pilot Kotak)

Sebelum PPN:
Rp169.900 - Rp199.900
Spesifikasi
Ambient Humidity to Use45% to 85% (with no condensation)
Contact MaterialGold on silver, crossbar contacts
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Lens Size (mm)18x24
Power Consumption (VA)1.6
Rated Insulation Voltage (V)250
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSolder terminal
Type of IlluminationLED
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan