IDEC X6 series emergency stop push button switch

Sebelum PPN:
Rp289.900
Spesifikasi
Button ColorRed
Button ShapeRound (DIA30 medium)
Conditional Short Circuit Current (A)1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Main Contact1b
Operating Frequency (operation/hour)900
Pollution Degree (Environment to Use)3
Protection ClassIP65
Rated Insulation Voltage (V)250
Short Circuit Protection Device250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
Specification*Plain type*Minimum direct opening force (N): 40*Minimum operating distance to minimum direct opening function (mm): 4.5*Maximum operating distance (mm): 4.5*Overvoltage category: II*Impulse withstand voltage (kV): 2.5
Storage Temperature (°C)-45 to 80 (but do not freeze)
Terminal ShapeSolder terminal
Type of IlluminationNon-illuminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan