IDEC Φ16 A6 series push button switch (square)

Sebelum PPN:
Rp189.900 - Rp299.900
Spesifikasi
Ambient Humidity to Use45% to 85% (with no condensation)
Contact MaterialGold on silver, crossbar contacts
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operation MechanismSquare
Rated Insulation Voltage (V)250
Rated operating current (A)Resistive load: DC12V: 1, DC24V: 1, DC110V: 0.2, AC110V: 1, AC220V: 0.5 Inductive load: DC12V: 0.7, DC24V: 0.7, DC110V: 0.1, AC110V: 0.7, AC220V: 0.5
StandardUL508,CSA C22.2 No.14,EN60947-5-1,GB14048.5
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSolder terminal
Type of IlluminationNon-illuminated
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm
Working Current (A)* (AC resistive load): 110V/1, 220V/0.5, * (AC inductive load): 110V/0.7, 220V/0.5, * (DC resistive load): 12V/1, 24V/1, 110V/0.2, * (DC inductive load): 12V/0.7, 24V/0.7, 110V/0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button shape: Regular angle Operation method: Momentary mounting hole diameter: Φ16

Ulasan Produk

Tidak ada ulasan