IDEC UZ6 type buzzer unit

Sebelum PPN:
Rp559.900
Spesifikasi
Ambient Humidity (% RH)45 to 85 (no condensation)
Cap ColorBlue
Current Consumption (mA)24
Insulation Resistance (MΩ)100 or more (DC500V mega)
Mass (g)About 6.5
Protection ClassClosed end type
Rated Insulation Voltage (V)DC60
Rated Working VoltageDC12V
Sound Pressure Level (dB)Continuous sound, 75 (at rated voltage) (at 0.1m)
Terminal ShapeSoldering tab terminal type
Type of UnitRound type
Withstand VoltageBetween live parts and non-current parts: 1000 VAC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small high-performance electronic buzzer with Φ16 mounting hole size.
The size and terminal layout are unified with the AP series LED indicator light (Φ16).

Ulasan Produk

Tidak ada ulasan