IDEC Stacked indicator light 24 V ac/dc

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-7311-18
Specification*Series: LD6A*Bulb type: LED light*Light effect: Off*Installation method: Wall mounting*Base diameter: 60mm*Connection type: Screw*Operating temperature Min: -25°C*Code number: 179-4776

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Striped design with non-illuminated areas between lenses. Built-in super-bright LEDs suppress light disturbance so that the illuminated color stands out. IDEC's unique lens shape provides high visibility from various directions. Five types of mounting methods available. Easy to mount on aluminum frame, wall mount, direct mount, and pole mount (using base or L-shaped bracket). Clear lens type available. Flashing cycle: 1.75 Hz (approx. 105 flashes/sec). Ergonomically designed alarm sound (3.3 kHz, 2 types of sound) diffuses in 360° directions. Adjustable volume (7

Ulasan Produk

Tidak ada ulasan