IDEC LED bulb, blue, rated voltage: 12V

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number65-7238-79
Light ColorBlue
Rated Voltage (V)12
Specification*Strength: 200mcd*Base: BA9*Tip type: Multi-tip*Diameter: 10.6mm*Code number: 213-1464

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA9 Based LED Lamps A range of industry standard industrial controls with a variety of modern features in a small, lightweight and compact 22MM YW panel mount push buttons (illuminated and non-illuminated), selectors, pilot lights and key switches with IP20 finger protected contact blocks terminated with screws or the new S3 Push-In Terminal technology. BA9 Based LED Lamps are used with Idec Illuminated Push Button, Rotary / HW Series Switch Assemblies.

Ulasan Produk

Tidak ada ulasan