IDEC LED bulb white Rated voltage: 24V

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-7240-43
BolsterBA9
Chip typeMulti-chip
Color(Light Output) White
Diameter (mm)10.6
Luminous Intensity (mcd)200
Rated Voltage (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA9-based LED lamp is an industry-standard industrial controller with a variety of modern features, small, lightweight and compact 22MM YW panel mount with pushbuttons (illuminated and invisible), selector, pilot light and The keyswitch is supplied with an IP20 finger protection contact block terminated with screws or the new S3 push-in Terminal technology. BA9 Base LED Run

Ulasan Produk

Tidak ada ulasan