IDEC HW Series Illuminated Pushbutton Switch Φ22 (Round Projection LED with Full Guard) (Momentary Type)

Sebelum PPN:
Rp419.900 - Rp809.900
Spesifikasi
Button ShapeProtruding (full guard)
Insulation Resistance (MΩ)100 or more (DC500V mega)
Product NameIlluminated pushbutton switch
Protection ClassIP65
Rated Insulation Voltage (V)600
Storage Temperature (°C)-40 to 80 (no icing)
Terminal ShapeM3.5 screw terminal
TypeFinished product
Type of IlluminationLED
Type of OperationMomentary
Vibration Resistance (Destruction)30Hz, 1.5mm single amplitude
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button shape: Round protruding type with full guard Operation method: Momentary mounting hole diameter: Φ22

Ulasan Produk

Tidak ada ulasan