IDEC HW Series Emergency Stop Push Button Switch (Screw Terminal Type)

Sebelum PPN:
Rp379.900 - Rp1.099.900
Spesifikasi
Insulation Resistance (MΩ)100 or more (DC500V mega)
Product NameEmergency stop pushbutton switch
Protection ClassIP65
Rated Insulation Voltage (V)600
Short Circuit Protection Device250V/10A fuse
Storage Temperature (°C)-40 to 80 (no icing)
Terminal ShapeM3.5 screw terminal
TypeFinished product
Type of IlluminationNon-illuminated
Vibration Resistance (Destruction)30Hz, single amplitude 1.5mm
Vibration Resistance (Malfunction)5 to 55Hz, single amplitude 0.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan