IDEC HT3P type safety commander

Sebelum PPN:
Rp15.999.900
Spesifikasi
Applicable StandardIEC/EN 60947-5-1, IEC/EN 60947-5-5, (XA1E-LV302Q4R, XA1E-LV3SG02Q4WR), IEC/EN 60947-5-8(HE5B-M2PY), UL 508, UL 60947-1, UL 60947-5-1, UL 60947-5-5, Application standards: ISO 12100, IEC/EN 60204-1, ISO 10218-1, ISO 10218-2
ColorHousing: Black
Mass (g)Approx. 530 (excluding included cable), Approx. 980 (including included cable)
Protection ClassIP54
Rated Input Voltage (V)XA1E illumination unit: DC24±10%, USB power supply unit: DC24-15%/+20%
Rated Insulation Voltage (V)60
Safety StandardIEC/EN 61010-1,IEC/EN 61010-2-201
Specification[EMC] Immunity Zone: Zone A, [Compatible Tablet Thickness] Standard: up to 10mm
StandardCertification: UL 508, UL 60947-5-5
Storage Temperature Range (°C)-20~55
SwitchEmergency stop push button switch: XA1E-LV302Q4R (button color: red, lighting color: red), enable switch: HE5B-M2PY

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan