IDEC Diameter 30 Series ARN / ARNS Type Mono Lever Switch Short Lever

Sebelum PPN:
Rp1.299.900 - Rp1.899.900
Spesifikasi
IP GradeIP65
Insulation Resistance (MΩ)100 or more (DC500V mega)
Lever ColorBlack
Operating Humidity Range (%RH)45~85
Operating Temperature Range (°C)-25~50
Rated Insulation Voltage (V)600
Storage Temperature Range (°C)-35~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mono-lever switch is a 4-way switch that controls operation in 4 directions with a single lever. Since the contacts operate in the same direction as the lever is tilted, you can control the control stick quickly, reliably, and freely as if you were moving the control stick by hand when you frequently change the direction of machine tools or industrial machines up, down, left, or right. can. Moreover, various combinations of contact movement and lever movement can be selected.
Equipped with an interlock that can lock the operation lever at the center position.
* Please check the manufacturer's catalog for the lever operation method and contact configuration before purchasing.
* [Operating mechanism] The center of the operating lever is in the neutral position, and if you tilt it about 30 degrees in each direction, the contacts in that direction will operate through the pins. There are 4 directions, 3 directions, and 2 directions for the movement of the lever, and you can freely select the operation position stop operation (each position stop) and the automatic return operation (return) for the notch position in any direction. ..

Ulasan Produk

Tidak ada ulasan