IDEC Diameter 16 A6 Series Push Button Switch (Round Protrusion Type)

Sebelum PPN:
Rp199.900 - Rp299.900
Spesifikasi
Ambient Humidity to Use45% to 85% (with no condensation)
Contact MaterialGold on silver, crossbar contacts
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operation MechanismRound type
Rated Insulation Voltage (V)250
Shock Resistance (Malfunction)200m/s<sup>2</sup>
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSolder terminal
Type of IlluminationNon-illuminated
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button shape: Protruding operation method: Momentary mounting hole diameter: Φ16

Ulasan Produk

Tidak ada ulasan