IDEC Pushbutton Switch AL6M-M14P-G (Saklar Tombol)

Sebelum PPN:
Rp879.900
Spesifikasi
Contact Configuration1c
Contact MaterialGold on silver, crossbar contacts
Illuminated colorGreen
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Protection ClassIP65(IEC 60529)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Insulation Voltage (V)250
Rated operating voltage (V)AC/DC24
ShapeRound type
TypeIlluminated pushbutton switch
Type of OperationMomentary type
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan