RS PRO Ventilation grill RS PRO Aluminum white

Sebelum PPN:
Rp1.799.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions: 450 x 450mm * Flange width: 36.2mm * Slat configuration: Square face * Material: Aluminum * Color: White * Height: 450mm * Width: 450mm * Series: 450mm diffuser * Square diffuser. 4-way square louver Face diffusers are ideal for ceiling mounting as they maximize air distribution with minimal interference. Available in 3 sizes to fit 300 mm, 450 mm and 600 mm ducts The core is removable for easy cleaning and adjustable for horizontal or vertical projection The diffuser is manufactured from extruded aluminum sections and has framed corners Fully welded / polished with white stove enamel finish

Ulasan Produk

Tidak ada ulasan