RS PRO USB connector, USB2.0, female RS Pro, number of ports: 2

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Panel Mount Termination Method = Plug-in USB Version = 2.0 Body Orientation = Straight Number of Ports = 2 Voltage Rating = 5 V Series = CP Part Number ; 1567 862-1567 and ; 830-0074 830-0074 have 2x5 pole headers in different layouts. XLR USB Type A x 2 Panel Connector. PS Pro's Type A dual USB connector product is mounted in a single XLR receptacle housing. Can be used in conjunction with or as a replacement for XLR panel mount connectors in audio panel interfaces, computer systems, etc. Each socket has independent terminals for board or cable connection.

Ulasan Produk

Tidak ada ulasan