RS PRO USB connector, USB2.0, female RS Pro, number of ports: 1

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Panel Mount USB Version = 2.0 Body Orientation = Straight Number of Ports = 1 Series = CP USB Gender Changer in XLR shell. A series of RS Pro USB gender changers housed in a rugged XLR housing. With a USB connector, you can convert USB 2 A to B and USB 2 B to A. Designed to accept USB2 data feeds for professional broadcast, audio and lighting applications. The housing is of nickel-plated zinc construction and is available in stock color or black options. Suitable for front panel or rear panel mounting. Features and Benefits Rugged construction Universal XLR panel cutouts No special tools required Front or rear panel mounting This series includes: < 862-1579') 862-1579/ USB AB Socket - Material Colors < 862-1753') 862-1753/ USB BA Socket - Material Color ; < 124-6392') 124-6392/ USB AB Socket - Black Metal ; < 124-6393') 124-6393/ USB BA Socket - Black metal

Ulasan Produk

Tidak ada ulasan