RS PRO TNC plug RS Pro straight 50Ω

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Body Orientation = Straight Termination Method = Crimp, Solder Mount Type = Cable Mount Body Plating = Nickel Cable Type = RG58/U Polarity = Normal Impedance = 50Ω Contact Plating = Gold Contact Material = Copper Alloy RS 50Ω RF Coaxial TNC Crimp Plug Connector. 50 Ω RF coaxial TNC plug connector with crimp termination. This 50 Ohm RF coaxial cable mount crimp plug has a nickel plated brass body, gold plated center contact, rubber gasket and is ideal for use with a variety of RF coaxial cable types.

Ulasan Produk

Tidak ada ulasan