RS PRO Thermistor RS Pro NTC, 10kΩ

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Temperature Coefficient Type = NTC Thermal Time Constant = 7s Resistance @ 25 ° C = 10kΩ Tolerance = ± 10% Application = Measurement Package / Case = DO-35 Length = 4.2mm Dimensions = 2 (Dia.) X 4.2mm Minimum Operation Temperature = -40 ° C RS Pro Axial Lead. DO-35 package NTC Thermista designed for temperature measurement and control in cost-effective and reliable applications Common applications are indoor appliances, automotive systems , Data processing equipment, air conditioning control, etc. Sealed structure combines the advantages of high temperature operation with the high reliability advantages of glass beads with narrow tolerances associated with chip devices, with glass capsule encapsulation for high voltage insulation. Increased benefits Resistance tolerance is ± 10% (25 ° C), operating temperature range is -55 -> + 250 ° C

Ulasan Produk

Tidak ada ulasan