RS PRO Temperature transmitter RS Pro

Sebelum PPN:
Rp3.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input Type = PT100 Supply Voltage = 10 to 30 V dc Diameter = 42 mm Minimum Operating Temperature = 0°C Maximum Operating Temperature = +70°C Series = RS Pro Depth = 33mm Original temperature range is factory setting. Set the temperature range for each product. The temperature range can be reconfigured according to the individual requirements of the user. TX104P in-head PT100. In-head analog temperature transmitter housed in a standard DIN connector block Ranges can be changed with solder links and potentiometers Operating temperature range: 0 to +70 °C Dimensions: 32 mm high x 42 mm diameter

Ulasan Produk

Tidak ada ulasan