RS PRO Temperature transmitter RS PRO

Sebelum PPN:
Rp3.199.900 - Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 8 -> 30 V dc, Diameter: 43 mm, Operating temperature Min: -20°C, Operating temperature Max: +70°C, Series: RS PRO, Depth: 21 mm, Original temperature range is factory setting is. Set the temperature range for each product. The temperature range can be reconfigured according to the individual requirements of the user. TX203TC Pushbutton thermocouple in the head. Pushbutton configuration takes less than 10 seconds Digital technology without drift Operating temperature range: -20 -> +70 °C

Ulasan Produk

Tidak ada ulasan