RS PRO Temperature sensor RS PRO outside air PT100

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Application: Outside air * Detecting element type: PT100 * Maximum temperature sense: +110 °C, +40 °C * Minimum temperature sense: -10 °C * Temperature sense range: -10 -> +110 °C, -10 -> +40 °C * The set screw probe is fixed in a brass and steel pocket for easy replacement. Temperature sensor for air conditioning. Thermistor and Pt100 type sensor in a variety of packages ideal for use in most air conditioning control systems. Sensor type: Thermistor: Direct thermistor (NTC) temperature (10 kΩ, 25 °C) type. These are degradable components and should be replaced on a 2-3 year cycle. Pt100 sensor: A 2-wire sensor with a brass probe that provides a linear response and a positive temperature coefficient. Package type: Space air (813-806 813-806, 376-1477 376-1477 ): White ventilation for internal use, temperature range -10 to +60 °C. Duct air (813-862 813-862 ): IP65 housing with 20 mm conduit entry, 210 x 19 mm diameter probe with fine mesh gauge for sensor protection, temperature range -10 to +60 °C. Outside air (813-828 813-828, 813-878 813-878 ): IP65 enclosure with small brass cap, 20 mm conduit entry and temperature range -10 to +60 °C. Immersion (813-834 813-834, 813-884 813-884 ): IP65 enclosure with 20 mm conduit entry, 130 x 6 mm diameter brass probe, brass pocket for temperature range -10 to +60 °C (not included) Ideal for Pipe clamp on (813-840 813-840,; 813-890 813-890 ): This is a sensing element on a lug that is attached to the pipe via a stainless steel cable tie. IP65 terminal, 1 m cable, maximum temperature 110 °C

Ulasan Produk

Tidak ada ulasan