RS PRO Temperature sensor RS PRO Interior room

Sebelum PPN:
Rp8.399.900 - Rp9.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Application: Interior room * Maximum temperature sense: +50°C * Minimum temperature sense: -20°C * Temperature sense range: -20 -> +50°C * This RH sensor product is not suitable for use in swimming pools and spas. Relative Humidity/Temperature Transmitter. High performance relative humidity and temperature transmitter for building management systems. User configurable for 4 -> 20 mA or 0 -> 10 V output Two-piece terminal with easy microcontroller connection to reduce measurement errors Polycarbonate housing Measuring range : 10 -> 90% RH. IP rating.; 312-2939 312-2939-IP30; 312-2945 312-2945-IP65; 312-2951 312-2951-IP67

Ulasan Produk

Tidak ada ulasan