Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Light Module The RS Pro 70mm yellow LED module provides a stable lighting effect.
We provide signaling solutions designed to improve safety and productivity in control and automation equipment.
This signal tower can be assembled with up to two optical modules, or one optical module and a sounder module.
The electrical connection is made via a touch-safe connector, ensuring a totally safe electrical contact.
All these modules can be quickly and easily assembled and disassembled without tools and require power to be disconnected.
This signal tower is quick to install and provides a solution for all your signaling needs.
Additional LED modules or sounder modules can be connected to this module.
Note: There are also various mounting accessories available, such as wall-mount brackets and extension poles.
The light output of this module is continuous steady.
Features and Benefits Supply voltage is 24 VAC/VDC PC material Base diameter: 75mm Ring mount Lamp included Ergonomic design Operating temperature range: -30 C ~ 50 C Applications Aviation industry Factories Manufacturing units Process broadcasting Process monitoring and automation Certifications IP66 rated CE certified
We provide signaling solutions designed to improve safety and productivity in control and automation equipment.
This signal tower can be assembled with up to two optical modules, or one optical module and a sounder module.
The electrical connection is made via a touch-safe connector, ensuring a totally safe electrical contact.
All these modules can be quickly and easily assembled and disassembled without tools and require power to be disconnected.
This signal tower is quick to install and provides a solution for all your signaling needs.
Additional LED modules or sounder modules can be connected to this module.
Note: There are also various mounting accessories available, such as wall-mount brackets and extension poles.
The light output of this module is continuous steady.
Features and Benefits Supply voltage is 24 VAC/VDC PC material Base diameter: 75mm Ring mount Lamp included Ergonomic design Operating temperature range: -30 C ~ 50 C Applications Aviation industry Factories Manufacturing units Process broadcasting Process monitoring and automation Certifications IP66 rated CE certified
Feature
SpecificationComponent Type = Signal Light Current Type = AC, DC
Light Effect = Off Light Color = Yellow Lamp Included = Yes Bulb Type = LED Power Supply Voltage = 24V AC/DC
Height = 59mm
IP protection rating = IP66mm
Operating temperature Max = +50°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
