RS PRO Steady On Light Element RS PRO

Sebelum PPN:
Rp3.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light ModuleRS Pro 70mm red LED module provides consistent lighting effects.
We provide signaling solutions designed to improve safety and productivity in control and automation equipment.
This signal tower can be assembled with up to two optical modules, or one optical module and a sounder module.
The electrical connection is made via a touch-safe connector, ensuring a totally safe electrical contact.
All of these modules can be quickly and easily assembled and disassembled without tools and require power to be disconnected.
This signal tower is quick to install and provides a solution for all your signaling needs.
Additional LED modules or sounder modules can be connected to this module.
Note: There are also various mounting accessories available, such as wall-mount brackets and extension poles.
The light output of this module is continuous steady.
Features and Benefits Supply voltage: 24 VAC/VDC PC material Base diameter: 75mm Ring mount Lamp included Ergonomic design Operating temperature range: -30°C ~ 50°C Applications Aviation industry Factories Manufacturing units Process broadcasting Process monitoring and automation Certifications IP66 rated CE certified UL certified (pending)
Feature
Specification
Component Type = Signal Light Current Type = AC, DC
Light Effect = Off Light Color = Red Lamp Included = Yes Bulb Type = LED Power Supply Voltage = 24V AC/DC
Height = 59mm
IP protection rating = IP66mm
Operating temperature Min = -30°C

Ulasan Produk

Tidak ada ulasan