Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 70mm Blue Steady Light Module, 24 ac/dcRS Pro 70mm blue LED light module provides a steady lightning effect.
We offer signaling solutions for a wide variety of control and automation applications.
This lighting tower meets all your signaling needs, including safety, productivity and quick installation. Rapid Installation: Pre-wired, you can easily select the color (or function) and change the signal output of each individual color module.
The electrical connection is made by a touch-safe connector, which ensures a totally safe electrical contact.
A variety of mounting accessories are available, including wall-mount brackets and extension poles.
Built-in jumper links allow you to set the light output to steady or flashing.
Additional color and acoustic sound modules are also available and can be added to pre-assembled signal towers.
The module can be quickly and easily assembled and disassembled without the use of tools and requires power to be disconnected.
Features and Benefits Supply voltage is 24 VAC/VDC PC material Height is 59mm Base diameter is 75mm Operating temperature range: -30 C ~ 50 C Blue lens Applications Aviation industry Factories Manufacturing units Broadcasting Process monitoring and automation Certifications CE certified IP66 rated
We offer signaling solutions for a wide variety of control and automation applications.
This lighting tower meets all your signaling needs, including safety, productivity and quick installation. Rapid Installation: Pre-wired, you can easily select the color (or function) and change the signal output of each individual color module.
The electrical connection is made by a touch-safe connector, which ensures a totally safe electrical contact.
A variety of mounting accessories are available, including wall-mount brackets and extension poles.
Built-in jumper links allow you to set the light output to steady or flashing.
Additional color and acoustic sound modules are also available and can be added to pre-assembled signal towers.
The module can be quickly and easily assembled and disassembled without the use of tools and requires power to be disconnected.
Features and Benefits Supply voltage is 24 VAC/VDC PC material Height is 59mm Base diameter is 75mm Operating temperature range: -30 C ~ 50 C Blue lens Applications Aviation industry Factories Manufacturing units Broadcasting Process monitoring and automation Certifications CE certified IP66 rated
Feature
SpecificationComponent Type = Signal Light Current Type = AC, DC
Light Effect = Off Light Color = Blue Lamp Included = Yes Bulb Type = LED Power Supply Voltage = 24V AC/DC
Height = 59mm
IP protection rating = IP66mm
Operating temperature Min = -30°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
