RS PRO SMA coaxial connector RS Pro, jack, straight, contact: gold-plated

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Panel Mount Body Orientation = Straight Cable Type = Coaxial Termination Method = Solder Bulkhead = Y Impedance = 50Ω Operating Frequency = 0 to 18GHz Body Plating = Gold Bonding Type = Screw Size = Subminiature Contact Plating = Gold SMA Straight Jacks. From the trusted RS Pro brand, a series of 50 Ohm straight SMA connectors. These SMA jacks feature gold-plated beryllium-copper contacts and either gold-plated brass, gold-plated stainless steel, or nickel-plated brass bodies. This high quality SMA connector product is designed for DC to 18 GHz and is primarily used in WiFi antenna systems. The connector is available in a variety of mounting styles and body shapes. Part number < 921-0203') 921-0203/: Straight jack Part number < 921-0212') 921-0212/: Square flange jack Part number < 921-0215') 921-0215/: Bulkhead jack Part number < 921-0219 ') 921-0219/: 2-hole panel jack

Ulasan Produk

Tidak ada ulasan