RS PRO SMA coaxial connector RS Pro, jack, straight, contact: gold-plated

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female, Mounting Type = Flange Mount, Body Orientation = Straight, Cable Type = Coaxial, Termination Method = Solder, Bulkhead = Y, Impedance = 50 Ω, Operating Frequency = 18 GHz, Body Plating = Gold, Junction Type = Snap-On, Series = R19, Size = Standard, Voltage Rating = 500 V, RS 50 Ω SMA RF Coaxial Bulkhead/Flanged Jack Receptacle Connector. This 50 Ω SMA RF Coaxial Bulkhead/Flanged Jack Receptacle connector features a gold-plated brass body and a mechanical interface conforming to MIL-STD-348A. Part number 878-2400 is an SMA RF Coaxial Bulkhead Jack Receptacle for panels up to 3.2 mm thick. Part number 878-2404 is an SMA RF Coaxial Flanged Jack Receptacle with two 2.6 mm diameter mounting holes. For more information about this 50 Ohm SMA RF coaxial jack receptacle connector, please refer to the datasheet on the manufacturer's website.

Ulasan Produk

Tidak ada ulasan