RS PRO SMA coaxial connector RS Pro, jack, right angle, contact: gold-plated

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = PCB Mount Body Orientation = Right Angle Cable Type = Coaxial Termination Method = Solder Impedance = 50Ω Operating Frequency = 12.4 GHz Body Plating = Gold Contact Type = Snap-On Series = R19 Size = Standard Voltage Rating = 500 V RS 50 Ohm SMA RF Coaxial Right Angle PCB Mount Jack Receptacle Connector. This 50 Ohm SMA RF Coaxial Right Angle PCB Mount Jack Receptacle connector features a gold-plated brass body and a mechanical interface conforming to MIL-STD-348A. This 50 Ohm SMA RF Coaxial Right Angle PCB Mount Jack Receptacle is 6.35 mm square with four 1 mm square PCB solder legs. For more information about this SMA RF Coaxial Right Angle PCB Mount Jack Receptacle, please refer to the datasheet on the manufacturer's website.

Ulasan Produk

Tidak ada ulasan